20-Light 60 in. Wide Taper Candle Style Chandelier in Aged Brass
Pearson 20-Light 60 in. Wide Taper Candle Style Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable hanging height - 56 in - 178 in
- An aged brass finish creates a warm aesthetic on the classic ring silhouette
- A two tone combination of aged brass with a warm, honey gold with fine brushed texture and matte black with a neutral, dark, flat black
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 20 to 60 W E12 candelabra base bulbs (not included)
- Rated for dry locations, includes a 1 yr manufacturer warranty
Specifications
- Collection:
- Pearson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 60 in
- Dimmable:
- Yes
- Height:
- 52 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 20
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 841740178341
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 60 in