30-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Black Iron
Pearson 30-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'FL'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'FL'
Product Details
Product Details
- Six light chandelier in Black Iron
- UL listed and rated for Damp locations.
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Pearson collection
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Pearson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 30-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Number of Lights:
- 6
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224014882
- Volts:
- 120V
- Watts:
- 60
- Width:
- 26
- Wire Gauge (AWG):
- 18 ga