1-Light Mini Pendant in Polished Nickel
Pendants and Minis 1-Light Mini Pendant in Polished Nickel
Product Details
Product Details
- One light mini-pendant in Polished Nickel
- Dimensions: 10-1/4" W x 12-3/4" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 5.11"W x .7"E
- UL listed and rated for Dry locations.
- Includes: Gray Cord; 8' Wire
- Includes grey cord and 8' wire
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Pendants and Minis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 10-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224099452
- Volts:
- 120V
- Watts:
- 100
- Wire Gauge (AWG):
- 18 ga