This product requires certification to purchase.

9-1/4 in. 1-Light Mini Pendant in Brushed Nickel

Capital Lighting

Pendants and Minis 9-1/4 in. 1-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #C3718BN135
  • Item #4819896
  • Manufacturer Part #3718BN-135
3.2 out of 5 Customer Rating
Brand image
Capital Lighting

Pendants and Minis 9-1/4 in. 1-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #C3718BN135
  • Item #4819896
  • Manufacturer Part #3718BN-135
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One light mini-pendant in Brushed Nickel
  • Dimensions: 6" W x 9-1/4" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1.25"E
  • UL listed and rated for Damp locations.
  • Includes: 8' Wire; Gray Cord
  • Includes 8' wire and grey cord
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Pendants and Minis
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
9-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Metal, Glass
Number of Lights:
1
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
841224098462
Volts:
120V
Watts:
100 W
Wire Gauge (AWG):
18 ga