This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Matte Black

Capital Lighting

Peyton 100W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C142031MB510
  • Item #9292893
  • Manufacturer Part #142031MB-510
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Peyton 100W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C142031MB510
  • Item #9292893
  • Manufacturer Part #142031MB-510
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three light vanity in Matte Black finish with clear seeded glass
  • Rated for damp locations, perfect for bathrooms and powder rooms. Cylindrical seeded glass shades offset the strong Matte Black arch elements in this classic fixture
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Mounts bulbs up or down, dimmable and LED/CFL/incandescent compatible, uses three 100-watt (max) E26 medium base bulbs (not included)
  • Square backplate, 5 in W x 5 in H x 1 in E included (ctr/top of fixture: 2.5 in; ctr/btm: 7 in)
  • Includes 1-year limited manufacturer's warranty
  • The sharp lines and artistic arches of the Peyton 3-light vanity are timelessly transitional
  • Applications: Rated for damp locations, perfect for bathrooms and powder rooms
  • Cylindrical seeded glass shades offset the strong Matte Black arch elements in this classic fixture
  • Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
9-3/4 in
Width
23 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Peyton
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740159487