100W 1-Light Medium E-26 Incandescent Wall Sconce in Renaissance Brown
Porter 100W 1-Light Medium E-26 Incandescent Wall Sconce in Renaissance Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Dimensions: 5 "W x 24 "H x 6-1/4 "D
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- Backplate dimensions: 4.5"W x 7.5"H x 0.75"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Porter
- Color Finish Category:
- Browns
- Color Finish Name:
- Renaissance Brown
- Depth:
- 6-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 24
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Metal, Glass, Plastic, Steel
- Material Type:
- Polyresin
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740116886
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5
- Wire Gauge (AWG):
- 18 ga