This product requires certification to purchase.

100W 2-Light Vanity Fixture in Renaissance Brown

Capital Lighting

Porter 100W 2-Light Vanity Fixture in Renaissance Brown

  • Fast #
  • Part #C120921RB425
  • Item #7268927
  • Manufacturer Part #120921RB-425
5 out of 5 Customer Rating
Brand image
Capital Lighting

Porter 100W 2-Light Vanity Fixture in Renaissance Brown

  • Fast #
  • Part #C120921RB425
  • Item #7268927
  • Manufacturer Part #120921RB-425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two light Vanity in Renaissance Brown finish with Clear Water glass.
  • Dimensions: 14-1/4 "W x 9 "H x 6-3/4 "D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 5"W x 5"H x 1"E
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Porter
Color Finish Category:
Browns
Color Finish Name:
Renaissance Brown
Depth:
14-1/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Water
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Classic
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740116855
Volts:
120V
Watts:
100 W
Width:
14-1/4 in