This product requires certification to purchase.

100W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

Capital Lighting

Presley 100W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #C148941BN541
  • Item #10023913
  • Manufacturer Part #148941BN-541
4.4 out of 5 Customer Rating
Brand image
Capital Lighting

Presley 100W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #C148941BN541
  • Item #10023913
  • Manufacturer Part #148941BN-541
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four light vanity in brushed nickel with soft white glass
  • Dimensions: Overall: 36.75" W x 10.25" H x 7.5" E; backplate: 8" W x 5" H x 1" E
  • Details: Available in 2-light, 3-light, or 4-light as well as three finishes of aged brass, brushed nickel, or matte black for style versatility
  • Finish: With a soft, visual texture, the brushed nickel finish is a light-medium grey with slightly warm undertones
  • This fixture uses 4 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A15 lamp
  • Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
  • Sleek contours and flared accents create the Presley 4-light vanity for home place. The soft white glass paired with brushed nickel finish brings a classic aesthetic that mixes with any style. Also available in 2-light or 3-light
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7-1/2 in
Height
10-1/4 in
Width
36-3/4 in
Characteristics & Features
Collection
Presley
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Farmhouse, Rustic, Transitional
Material
Glass, Metal
Number of Lights
4
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740171779