100W 2-Light Vanity with Clear Seeded Glass in Black Iron
Ravenwood 100W 2-Light Vanity with Clear Seeded Glass in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two light Vanity in Black Iron finish with Clear Seeded glass.
- Dimensions: 13-1/4 "W x 9-1/2 "H x 5-1/2 "D
- Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 8.5"W x 5"H x 0.75"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ravenwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 13-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Lights Included:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740118804
- Volts:
- 120V
- Watts:
- 100
- Width:
- 13-1/4