100W 3-Light Medium E-26 Vanity Fixture in Black Iron
Ravenwood 100W 3-Light Medium E-26 Vanity Fixture in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light vanity in black iron with soft white glass
- Dimensions: Overall: 23" W x 9.5" H x 5.5" E; backplate: 8.5" W x 5" H x 0.75" E
- Details: Available in 2-light, 3-light, or 4-light
- Finish: A sponge technique on the black iron finish creates a wrought iron appearance for the neutral, dark tone
- This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A15 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- Rustic meets refined in the Ravenwood 3-light vanity. The simple, clean design and soft white glass shades bring a sophisticated style to any space, while the bold black iron finish punctuates a modern look. Also available in 2-light or 4-light
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ravenwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740172561
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in