This product requires certification to purchase.

5-3/4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Capital Gold

Capital Lighting

Regan 5-3/4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Capital Gold

  • Fast #
  • Part #C619411CG417
  • Item #7271533
  • Manufacturer Part #619411CG-417
4.5 out of 5 Customer Rating
Brand image
Capital Lighting

Regan 5-3/4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Capital Gold

  • Fast #
  • Part #C619411CG417
  • Item #7271533
  • Manufacturer Part #619411CG-417
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Capital Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light Sconce in Capital Lighting Fixture Gold finish with Clear Seeded glass.
  • Dimensions: 7 "W x 24 "H x 5-3/4 "D
  • Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • UL listed and rated for Damp locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Regan
Color Finish Category:
Gold Tones
Color Finish Name:
Capital Gold
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T14
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal, Glass
Maximum Temperature:
200
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740115247
Volts:
120V
Watts:
60 W
Width:
7 in
Wire Gauge (AWG):
18 ga