100W 4-Light Incandescent Vanity Fixture in Polished Nickel
Rory 100W 4-Light Incandescent Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four light vanity fixture with clear cone glass shades in Polished Nickel
- Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 5"W x 5"H x 1"E
- UL listed and rated for Damp locations.
- 1-year limited manufacturer's warranty
- Dimensions: 33 "W x 10 "H x 7-1/4 "D
- Dimmable and LED/CFL/Incandescent compatible
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Rory
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 33
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10
- Installation Type:
- Wall Mount
- Length:
- 7-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740117616
- Volts:
- 120V
- Watts:
- 100
- Width:
- 33