This product requires certification to purchase.

180W 3-Light 120V Incandescent Medium E-26 Flush Mount Ceiling Fixture in Matte Black

Capital Lighting

Rylann 180W 3-Light 120V Incandescent Medium E-26 Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C225131MB683
  • Item #7542228
  • Manufacturer Part #225131MB-683
3.7 out of 5 Customer Rating
Brand image
Capital Lighting

Rylann 180W 3-Light 120V Incandescent Medium E-26 Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C225131MB683
  • Item #7542228
  • Manufacturer Part #225131MB-683
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light fixture in Matte Black finish with White Painted inside/Clear outside glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 13 in W x 7 in H x 15 in E
  • Requires 3 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Rylann
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Glass Type:
White
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Metal, Fabric, Glass
Maximum Temperature:
150
Number of Lights:
3
UL Listed:
Yes
UPC:
841740124379
Volts:
120V
Watts:
180 W
Width:
15 in
Wire Gauge (AWG):
18 ga