11-1/2 in. 1-Light Semi-Flush Mount Ceiling Fixture in Polished Chrome
Schoolhouse 11-1/2 in. 1-Light Semi-Flush Mount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light ceiling mount with Chrome finish and Clear glass
- Dimensions: 10-1/2" W x 11-1/2" H
- Requires one 75W E26 medium bulb
- Canopy dimensions: 5"W x 1"E
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Schoolhouse
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740101455
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 10-1/2 in
- Wire Gauge (AWG):
- 18 ga