This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant/Island Light in Oxidized Nickel

Capital Lighting

Sedona 100W 1-Light Medium E-26 Incandescent Pendant/Island Light in Oxidized Nickel

  • Fast #
  • Part #C330311XN
  • Item #7851497
  • Manufacturer Part #330311XN
5 out of 5 Customer Rating
Brand image
Capital Lighting

Sedona 100W 1-Light Medium E-26 Incandescent Pendant/Island Light in Oxidized Nickel

  • Fast #
  • Part #C330311XN
  • Item #7851497
  • Manufacturer Part #330311XN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light Indoor fixture in oxidized nickel finish
  • Dimensions: 18"W x 11.50"H
  • Requires 1 - 100 watt E26 medium bulb(s)
  • UL listed. Rated for dry locations
  • Recommended rooms: Hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room, bedroom
  • Trends: Farmhouse/rustic, global
  • Requires Certification

Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Sedona
Color Finish Category:
Nickel Tones
Color Finish Name:
Oxidized Nickel
Depth:
18 in
Dimmable:
Yes
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G40
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Industrial, Rustic, French Country, Country, Lodge, Urban
Material:
Aluminum, Metal
Minimum Height:
15-1/4 in
Number of Lights:
1
Overall Height:
137 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
841740141697
Volts:
120V
Watts:
100 W
Width:
18 in
Wire Gauge (AWG):
18 ga