This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black

Capital Lighting

Signature 100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black

  • Fast #
  • Part #C628611MB450
  • Item #7542233
  • Manufacturer Part #628611MB-450
5 out of 5 Customer Rating
Brand image
Capital Lighting

Signature 100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black

  • Fast #
  • Part #C628611MB450
  • Item #7542233
  • Manufacturer Part #628611MB-450
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light fixture in Matte Black finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 5 in W x 17 in H x 5.25 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Signature
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Embossed
Height:
17 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740127035
Volts:
120V
Watts:
100 W
Width:
5-1/4 in
Wire Gauge (AWG):
18 ga