100W 2-Light Medium E-26 Incandescent Vanity Fixture in Renaissance Brown
Sinclair 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Renaissance Brown
Product Details
Product Details
- Two light Vanity in Renaissance Brown finish with Clear Hammered Glass .
- Dimensions: 14 "W x 8-1/2 "H x 6-1/4 "D
- Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 7"W x 4.25"H x 0.75"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Sinclair
- Color Finish Category:
- Browns
- Color Finish Name:
- Renaissance Brown
- Depth:
- 6-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740115490
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14