60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Matte Black

You last purchased this on
 
Capital Lighting

Sonnet 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Sonnet 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Matte Black

  • Fast #
  • Part #C631611MB
  • Item #7851402
  • Manufacturer Part #631611MB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimensions: 5"W x 16.25"H x 6"E
  • Requires 1 - 60 Watt E12 candelabra bulb(s).
  • One light Indoor fixture in Matte Black finish.
  • Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Bathroom, Powder Room, Bedroom, Dining Room
  • UL listed. Rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sonnet
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
16-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
2.5 lb
Width:
5 in
Wire Gauge (AWG):
18 AWG