60W 8-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Sonnet 60W 8-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eight light Indoor fixture in Matte Black finish.
- Dimensions: 44.50"W x 27"H
- Requires 8 - 60 Watt E12 candelabra bulb(s).
- UL listed. Rated for Dry locations.
- Recommended Rooms: Dining Room, Living Room, Bedroom, Foyer/Entryway, Kitchen, Home Office
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Sonnet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 44-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Length:
- 120180 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740138512
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 44-1/2 in
- Wire Gauge (AWG):
- 18 ga