100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Stanton 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Product Details
Product Details
- Three light chandelier in Brushed Nickel
- Dimensions: 21" W x 18" H
- Requires three 100W E26 medium bulbs
- UL listed and rated for Dry locations.
- Stanton collection
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Stanton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 18
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224078228
- Volts:
- 120V
- Watts:
- 100
- Width:
- 21
- Wire Gauge (AWG):
- 18 ga