100W 3-Light Medium E-26 Incandescent Chandelier in Burnished Bronze
Stanton 100W 3-Light Medium E-26 Incandescent Chandelier in Burnished Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light chandelier in Burnished Bronze
- Dimensions: 21" W x 18" H
- Requires three 100W E26 medium bulbs
- UL listed and rated for Dry locations.
- Stanton collection
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Stanton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224082256
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in
- Wire Gauge (AWG):
- 18 ga