23 in. 100W 3-Light Pendant Fixture in Burnished Bronze with Soft White Glass Shade
Stanton 23 in. 100W 3-Light Pendant Fixture in Burnished Bronze with Soft White Glass Shade
Product Details
Product Details
- Three light pendant in Burnished Bronze
- Dimensions: 20-1/2" W x 23" H
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Stanton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Diameter:
- 20-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 23
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224082270
- Volts:
- 120V
- Watts:
- 100
- Wire Gauge (AWG):
- 18 ga