60W 8-Light Candelabra E-12 Pendant in Brushed Nickel
Stanton 60W 8-Light Candelabra E-12 Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eight light foyer fixture in Brushed Nickel
- Dimensions: 22" W x 35-1/4" H
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Stanton collection
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Stanton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 35-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 8
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224095454
- Volts:
- 120V
- Watts:
- 60
- Width:
- 22
- Wire Gauge (AWG):
- 18 ga