1-Light Wall Sconce in Brushed Nickel with Soft White Glass Shade
Steele 1-Light Wall Sconce in Brushed Nickel with Soft White Glass Shade
Product Details
Product Details
- One light sconce in Brushed Nickel
- Dimensions: 6" W x 8" H x 8" D
- Requires four 60W E26 medium bulbs
- UL listed and rated for Damp locations.
- Steele collection
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Steele
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224085325
- Volts:
- 120V
- Watts:
- 75
- Width:
- 6
- Wire Gauge (AWG):
- 18 ga