75W 4-Light Medium E-26 Base Incandescent Vanity in Polished Chrome
Steele 75W 4-Light Medium E-26 Base Incandescent Vanity in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four light vanity fixture in Chrome with Soft White glass
- Dimensions: 32" W x 8" H x 7-1/4" Ext
- Requires four 75W E26 medium bulbs
- UL listed and rated for Damp locations.
- Steele collection
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Steele
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224058725
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 32 in