This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Soft Gold

Capital Lighting

Sutton 100W 1-Light Medium E-26 Incandescent Pendant in Soft Gold

  • Fast #
  • Part #C346241SF
  • Item #9717650
  • Manufacturer Part #346241SF
5 out of 5 Customer Rating
Brand image
Capital Lighting

Sutton 100W 1-Light Medium E-26 Incandescent Pendant in Soft Gold

  • Fast #
  • Part #C346241SF
  • Item #9717650
  • Manufacturer Part #346241SF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dimensions: Overall: 26" W x 12.5" H; adjustable hanging height: 19.25" - 62.75"; includes 12" of chain and 120" of wire; rods included 6"(1), 12"(1) & 18"(1)L
  • Details: The soft white fabric shade and painted glass diffuser are accented by the faceted metal band
  • Finish: With a soft, matte texture, soft gold has fine brush streaks to create the saturated, champagne sheen
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 100 watt (max) E26 medium base bulbs (not included)
  • It's shown here with an A19 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
26 in
Height
12-1/2 in
Minimum Height
19-1/4 in
Overall Height
62-3/4 in
Width
26 in
Characteristics & Features
Collection
Sutton
Color Finish Category
Gold Tones
Color Finish Name
Soft Gold
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
841740166447