60W 1-Light Candelabra E-12 Incandescent Pendant in Soft Gold
Sutton 60W 1-Light Candelabra E-12 Incandescent Pendant in Soft Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions: Overall: 12.25" W x 17.75" H; adjustable hanging height: 24.5" - 68.5"; includes 12" of chain and 120" of wire; rods included 6"(1), 12"(1) & 18"(1)L
- Details: The soft white fabric shade and painted glass diffuser are accented by the faceted metal band
- Finish: With a soft, matte texture, soft gold has fine brush streaks to create the saturated, champagne sheen
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 - 60 watt (max) E12 Candelabra base bulbs (not included)
- It's shown here with a B10 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Sutton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold
- Dimmable:
- Yes
- Height:
- 17-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Steel, Fabric
- Minimum Height:
- 24-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 68-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740166478
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/4 in