This product requires certification to purchase.

60W 2-Light Candelabra E-12 Base Incandescent Vanity in Brushed Nickel

Capital Lighting

Tahoe 60W 2-Light Candelabra E-12 Base Incandescent Vanity in Brushed Nickel

  • Fast #
  • Part #C8342BN155
  • Item #5082103
  • Manufacturer Part #8342BN-155
4.6 out of 5 Customer Rating
Brand image
Capital Lighting

Tahoe 60W 2-Light Candelabra E-12 Base Incandescent Vanity in Brushed Nickel

  • Fast #
  • Part #C8342BN155
  • Item #5082103
  • Manufacturer Part #8342BN-155
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two light vanity fixture with Brushed Nickel finish and Milk glass
  • Dimensions: 16" W x 7-1/4" H x 5" Ext
  • Requires two 60W candelabra bulbs
  • UL listed and rated for Damp locations.
  • Tahoe collection
  • UL listed and rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Tahoe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Milk
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224075852
Volts:
120V
Watts:
60 W
Width:
16 in