60W 4-Light Candelabra E-12 Foyer Lighting in Mystic Sand
Thea 60W 4-Light Candelabra E-12 Foyer Lighting in Mystic Sand
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four light lantern foyer pendant in Mystic Sand
- Dimensions: 12"W x 15"H
- Requires four 60W (max) incandescent or LED equivalent bulbs with Candelabra E-12 base (not included)
- Includes: 12" chain; 120" wire and 5" inch canopy
- UL Listed. Rated for Dry locations
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Thea
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mystic Sand
- Depth:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 15 in
- Installation Type:
- Hanging Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740149716
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in
- Wire Gauge (AWG):
- 18 ga