This product requires certification to purchase.

100W 2-Light Vanity with Acid Washed Glass in Brushed Nickel

Capital Lighting

Trenton 100W 2-Light Vanity with Acid Washed Glass in Brushed Nickel

  • Fast #
  • Part #C115121BN337
  • Item #7105455
  • Manufacturer Part #115121BN-337
3.4 out of 5 Customer Rating
Brand image
Capital Lighting

Trenton 100W 2-Light Vanity with Acid Washed Glass in Brushed Nickel

  • Fast #
  • Part #C115121BN337
  • Item #7105455
  • Manufacturer Part #115121BN-337
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two light Vanity in Brushed Nickel finish with Acid Washed glass.
  • Dimensions: 12-3/4 "W x 8-1/2 "H x 7-3/4 "D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 12"W x 4.50"H x 0.75"E
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-1/2 in
Width
12-3/4 in
Characteristics & Features
Collection
Trenton
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Acid Washed
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal, Glass
Number of Lights
2
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740105538


Recommended Accessories