100W 3-Light Chandelier in Brushed Nickel
Trenton 100W 3-Light Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Three light chandelier in Brushed Nickel finish with Acid Washed glass
- Dimensions: 15" W x 14-3/4" H
- Requires three 100W medium bulbs
- Canopy dimensions: 5"W x 1"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Trenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Acid Washed
- Height:
- 14-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- C415131BN337
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740105477
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in