100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Trenton 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light Vanity in Brushed Nickel finish with Acid Washed glass.
- Dimensions: 24 "W x 8-1/2 "H x 7-3/4 "D
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 24"W x 4.50"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Trenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Acid Washed
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740105552
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24