100W 4-Light Medium E-26 Incandescent Pendant in Matte Brass
Tulum 100W 4-Light Medium E-26 Incandescent Pendant in Matte Brass
Frequently Purchased Together
Product Details
Product Details
- Four light wide pendant in matte brass with white fabric shade and hand-wrapped natural rattan
- Dimensions: Overall: 28" W x 19.5" H; adjustable hanging height: 23" - 145.5"; includes 120" chain; 180" wire
- Details: Artisan made and handcrafted out of natural rattan, which has been wrapped around rods to create this unique look, showcasing the natural tone of the rattan. Natural variation will occur
- Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
- This fixture uses 4 - 100 watt (max) E26 medium base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- The Tulum large pendant creates a new look on natural style. Hand wrapped rattan highlights the unique pattern which contrasts against the crisp, white fabric drum shade. Modern shapes in natural tones paired with hints of matte brass bring bohemian chic to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Tulum
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 19-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Artisan, Bohemian, Contemporary, Global, Transitional
- Material:
- Cloth, Metal
- Minimum Height:
- 23 in
- Number of Lights:
- 4
- Overall Height:
- 145-1/2 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 28 in
- Wire Gauge (AWG):
- 18 ga