60W 1-Light 18 in. Wall Sconce in Matte Brass
Tulum 60W 1-Light 18 in. Wall Sconce in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One light sconce in matte brass with hand-wrapped natural rattan and white fabric stay-straight shade
- Dimensions: Overall: 6" W x 18" H x 7" E; Backplate: 5" W x 5" H x 1" E
- Details: Artisan made and handcrafted out of natural rattan, which has been wrapped around rods to create this unique look, showcasing the natural tone of the rattan. Natural variation will occur
- Finish: This light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
- This fixture uses 1 - 60 watt (max) E12 candelabra base bulbs (not included)
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- The Tulum sconce creates a new look on natural style. The hand wrapped rattan pairs perfectly with the crisp, white shade and hints of matte brass to bring bohemian chic to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Tulum
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Cloth, Fabric, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740169738
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga