This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Black Tie

Capital Lighting

Tux 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Black Tie

  • Fast #
  • Part #C125221BT445
  • Item #7541961
  • Manufacturer Part #125221BT-445
4 out of 5 Customer Rating
Brand image
Capital Lighting

Tux 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Black Tie

  • Fast #
  • Part #C125221BT445
  • Item #7541961
  • Manufacturer Part #125221BT-445
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two light fixture in Black Tie finish with Clear glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 35 in W x 8.75 in H x 13.5 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Tux
Color Finish Category:
Blacks
Color Finish Name:
Black Tie
Depth:
6-3/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
841740106672
Volts:
120V
Watts:
100 W
Width:
13-1/2 in