100W 3-Light Medium E-26 Incandescent Vanity Fixture in Black Tie
Tux 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Black Tie
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light fixture in Black Tie finish with Clear glass.
- UL Listed and rated for Damp locations.
- Dimensions: 13.5 in W x 8.75 in H x 23 in E
- Requires 3 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Tie
- Depth:
- 6-3/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740106757
- Volts:
- 120V
- Watts:
- 100
- Width:
- 23