360W 6-Light Candelabra E-12 Incandescent Chandelier in Nordic Grey
Tybee 360W 6-Light Candelabra E-12 Incandescent Chandelier in Nordic Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Six light fixture in Nordic Grey finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 36.5 in W x 32 in H x 30.25 in E
- Requires 6 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-2
- Collection:
- Tybee
- Color Finish Category:
- Greys
- Color Finish Name:
- Nordic Grey
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 32
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Wood, Steel
- Number of Lights:
- 6
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740129022
- Volts:
- 120V
- Watts:
- 60
- Width:
- 30-1/4
- Wire Gauge (AWG):
- 18 ga