This product requires certification to purchase.

100 W 2-Light Medium Bracket in Polished Chrome

Capital Lighting

Vanity 100 W 2-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #C1362CH117
  • Item #1720648
  • Manufacturer Part #1362CH-117
4.5 out of 5 Customer Rating
Brand image
Capital Lighting

Vanity 100 W 2-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #C1362CH117
  • Item #1720648
  • Manufacturer Part #1362CH-117
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two light vanity fixture in Chrome
  • Dimensions: 11" W x 8" H x 8" D
  • Requires two 100W E26 medium bulbs
  • Backplate dimensions: 5.13''H x 5.13''W x 1.5''E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Vanity
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224002483
Volts:
120V
Watts:
100 W
Width:
12 in