This product requires certification to purchase.

100W 2-Light Vanity Fixture with Clear Glass in Polished Nickel

Capital Lighting

Vanity 100W 2-Light Vanity Fixture with Clear Glass in Polished Nickel

  • Fast #
  • Part #C121821PN432
  • Item #7268349
  • Manufacturer Part #121821PN-432
3.6 out of 5 Customer Rating
Brand image
Capital Lighting

Vanity 100W 2-Light Vanity Fixture with Clear Glass in Polished Nickel

  • Fast #
  • Part #C121821PN432
  • Item #7268349
  • Manufacturer Part #121821PN-432
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimensions: 14 "W x 10 "H x 7-1/4 "D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 5"W x 5"H x 1"E
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Vanity
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
14 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740117593
Volts:
120V
Watts:
100 W
Width:
14 in