100W 3-Light Vanity with Clear Glass in Brushed Nickel
Vanity 100W 3-Light Vanity with Clear Glass in Brushed Nickel
Product Details
Product Details
- Three light Vanity in Brushed Nickel finish with Clear glass.
- Dimensions: 23-1/2 "W x 9-1/2 "H x 7-1/4 "D
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 10"W x 4.50"H x 0.75"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740119139
- Volts:
- 120V
- Watts:
- 100
- Width:
- 23-1/2