This product requires certification to purchase.

7-3/4 in. 100W 3-Light Vanity Fixture in Burnished Bronze with White Faux Alabaster Glass Shade

Capital Lighting

Vanity 7-3/4 in. 100W 3-Light Vanity Fixture in Burnished Bronze with White Faux Alabaster Glass Shade

  • Fast #
  • Part #C1033BB118
  • Item #4143216
  • Manufacturer Part #1033BB-118
3.8 out of 5 Customer Rating
Brand image
Capital Lighting

Vanity 7-3/4 in. 100W 3-Light Vanity Fixture in Burnished Bronze with White Faux Alabaster Glass Shade

  • Fast #
  • Part #C1033BB118
  • Item #4143216
  • Manufacturer Part #1033BB-118
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light vanity fixture in Burnished Bronze with White Faux Alabaster glass
  • Dimensions: 24" W x 7-3/4" H x 8" D
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for damp environments
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Vanity
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White Alabaster
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224075425
Volts:
120V
Watts:
100 W
Width:
24 in