8 in. 100W 4-Light Vanity Fixture in Matte Nickel with Faux White Alabaster Glass Shade
Vanity 8 in. 100W 4-Light Vanity Fixture in Matte Nickel with Faux White Alabaster Glass Shade
Product Details
Product Details
- Four light vanity fixture in Matte Nickel
- Dimensions: 30" W x 8" H x 8" D
- Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 30''H x 4.5''W x 1''E
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Depth:
- 30
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Alabaster
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224000694
- Volts:
- 120V
- Watts:
- 100
- Width:
- 3