155-1/2 x 40 in. 480W 1-Tier 8-Light Incandescent Traditional and Transitional Chandelier in Black Iron
Vincent 155-1/2 x 40 in. 480W 1-Tier 8-Light Incandescent Traditional and Transitional Chandelier in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Applications: Perfect for use over kitchen counters, dining areas, entry ways, living rooms and formal baths
- The gently swooping design of the luminaire arms is complimented by the classy black iron finish
- Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
- Versatile: Dimmable and LED/CFL/Incandescent compatible, uses six 60-watt (max) E12 candelabra base bulbs (Not Included)
- Dimensions: Adjustable height (from 33.5" to 155.5"), 40" W x 29.5" H; includes 10' of chain and 15' of wire
- Reliable: Includes 1-year limited manufacturer's warranty
Specifications
- Collection:
- Vincent
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Black Iron
- Depth:
- 40 in
- Dimmable:
- Yes
- Height:
- 155-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- PROP 65 WARNING
- Size:
- 155-1/2 in x 40 in x 40 in
- UPC:
- 841740149440
- Volts:
- 120V
- Watts:
- 480 W
- Width:
- 40 in