This product requires certification to purchase.

4-Light 60W Foyer Light in French Country

Capital Lighting

Vineyard 4-Light 60W Foyer Light in French Country

  • Fast #
  • Part #C510342FC
  • Item #7129020
  • Manufacturer Part #510342FC
3.8 out of 5 Customer Rating
Brand image
Capital Lighting

Vineyard 4-Light 60W Foyer Light in French Country

  • Fast #
  • Part #C510342FC
  • Item #7129020
  • Manufacturer Part #510342FC
3.8 out of 5 Customer Rating

X Points

Color Finish Name: French Country Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four light cage-style foyer in French Country
  • Dimensions: 15" W x 28" H
  • Requires four 60W candelabra bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Vineyard
Color Finish Category:
Greys
Color Finish Name:
French Country
Dimmable:
No
ETL Listed:
No
Height:
28 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
4
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
841740102896
Volts:
120V
Watts:
60 W
Width:
15 in
Wire Gauge (AWG):
18 ga