32 in. 6?Light Chandelier, Modern Gold with Glass Shades
Weller 32 in. 6?Light Chandelier, Modern Gold with Glass Shades
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable hanging height - 31-1/4 in - 153-1/4 in
- The smooth matte brass details and ring silhouette pair with the angular lines for contemporary sophistication
- Matte brass is a light, honey toned gold with a slightly shiny finish that's smooth to the touch
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 6 to 100 W (max) E26 medium base bulbs (not included)
- Rated for dry locations, includes a 1 yr manufacturer warranty
- Capable of being dimmed
Specifications
- Collection:
- Weller
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 35-3/4 in
- Dimmable:
- Yes
- Height:
- 27-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 841740179171
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 35-3/4 in