This product requires certification to purchase.

3-Light Outdoor Wall Lantern in Old Bronze

Capital Lighting

Westridge 3-Light Outdoor Wall Lantern in Old Bronze

  • Fast #
  • Part #C9642OB
  • Item #4861550
  • Manufacturer Part #9642OB
5 out of 5 Customer Rating
Brand image
Capital Lighting

Westridge 3-Light Outdoor Wall Lantern in Old Bronze

  • Fast #
  • Part #C9642OB
  • Item #4861550
  • Manufacturer Part #9642OB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light outdoor wall lantern with Old Bronze finish and Antique glass
  • Dimensions: 9" W x 20-1/4" H x 10-1/2" Ext
  • Requires three 60W candelabra bulbs
  • Backplate dimensions: 5"W x 8"H x .7"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Westridge
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Diameter:
10-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Antique Water
Height:
20-1/4 in
Installation Type:
Wall Mount
Length:
9 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
841224000205
Volts:
120V
Watts:
60 W
Width:
9 in
Wire Gauge (AWG):
18 ga