60W 1-Light 18-3/4 in. Wall Sconce in Aged Brass
Whitney 60W 1-Light 18-3/4 in. Wall Sconce in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- One light sconce in aged brass with metal shade with white interior
- Dimensions: Overall: 6.5" W x 18.75" H x 7.5" E; Backplate: 5" W x 5" H x 0.75" E
- Details: Metal shade with white interior for optimal glow. Optional stem tail lengths are included in the box for a long or short look
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
- This fixture uses 1 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: B10 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- A refresh to the classic silhouette, the Whitney sconce brings elevated glamour to traditional style. The aged brass metal shade with white interior creates a modern look, while the designer details add intrigue. This sconce includes two different length stems for flexibility in any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- Copper
- Collection:
- Whitney
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 7-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 18-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740172301
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60
- Width:
- 6-1/2
- Wire Gauge (AWG):
- 18 ga