27-1/4 x 32 in. 60W 1-Tier 6-Light Incandescent Transitional Chandelier in Matte Brass
Wren 27-1/4 x 32 in. 60W 1-Tier 6-Light Incandescent Transitional Chandelier in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions: Overall: 32" W x 27.25" H; adjustable hanging height: 30.75" - 153.25"; Includes 120" of chain and 180" of wire
- Details: The Artisan made and hand-bent Rattan is shaped using a looping technique on each piece; natural variation will occur
- Finish: This light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Wren
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 32 in
- Dimmable:
- Yes
- Height:
- 27-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 27-1/4 in x 32 in x 32 in
- UPC:
- 841740163750
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in