This product requires certification to purchase.

10x15 polyfibre lid only chesterfield

Capitol Foundry of Virginia

10x15 polyfibre lid only chesterfield

  • Fast #
  • Part #CMBX1419CRH
  • Item #11498460
  • Manufacturer Part #P-MBX-1419-C-RH
3.8 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

10x15 polyfibre lid only chesterfield

  • Fast #
  • Part #CMBX1419CRH
  • Item #11498460
  • Manufacturer Part #P-MBX-1419-C-RH
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chesterfield County
  • Requires Certification

Specifications

Height:
1/2 in
Length:
16-1/2 in
Material:
Plastic
Product Type:
Lid
Weight:
6.25 lb
Width:
11-1/2 in