18-3/4 in. Valve Box
18-3/4 in. Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 18-3/4 in
- Diameter - Inside 1:
- 8 in
- Height:
- 10-1/4 in
- Material:
- Cast Iron
- Product Type:
- Valve Box